Black Quartz 32in x 19in Undermount 50/50 Double Bowl Kitchen Sink

  • Mfr # ZOR-QTZ-DBSNK-0108

  • Zoro # G515188832


original price: $466.99
34% off
new price: $303.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32 in
Body Material
Quartz
Finish
Quartz
Overall Width
19 in
Bowl Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-QTZ-DBSNK-0108
Zoro #
G515188832
UPC #
-
Country of Origin
India

Dimensions

Overall Length
32 in
Overall Width
19 in
Bowl Depth
9 in

Details

Body Material
Quartz
Finish
Quartz
Item
Kitchen Sink
Color
Black
Bowl Shape
Rectangle

Description

This beautiful black quartz double bowl undermount sink is scratch, stain, and germ resistant. Black Quartz 32-1/2 in. Double Bowl Sink is made with durable Quartz Finish Material Quartz Composite. The 50/50 split basin adds flexibility for a variety of kitchen tasks. With scratch-resistant Quartz finish, the corrosion-resistant surface is further protected from rust and oxidation using a detailed finishing process. Strainer is also included with the sink.


  • •Premium quartz composite construction
  • •Includes two strainer
  • •Durable quartz composite
  • •Scratch and stain-resistant, commercial grade quartz finish
  • •Standard 3.5 in. drain opening
  • •Installation type: undermount
  • •Includes sink cutout template

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.