Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Black SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile ZOR-MD-0347-SAM

Black SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0347-SAM
  • Zoro # G605838777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0347-SAM
Zoro #
G605838777
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Black
Finish
Glossy
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI retro nero polished are porcelain mosaic wall tiles with a retro feel, while the polished finish gives a more dramatic look. it's greenguard indoor air quality certified for peace of mind and perfect for residential and commercial backsplashes, accent walls, and feature walls as well as residential flooring. they also pair well with a wide variety of subway tile, arabesque tile, or ceramic wall tile from MSI’s inventory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.