Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Black SAMPLE Matte Porcelain Mesh-Mounted Mosaic Floor & Wall Tile ZOR-PT-0394-SAM

Black SAMPLE Matte Porcelain Mesh-Mounted Mosaic Floor & Wall Tile (Discontinued)

  • Mfr # ZOR-PT-0394-SAM
  • Zoro # G705837625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0394-SAM
Zoro #
G705837625
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Black
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI Black floor and wall tile is a nod to retro with a contemporary twist. this square mosaic tile features a jet black color and sophisticated matte finish that creates visual interest. a welcomed addition to homes and light commercial spaces, it can be used as wall tile, backsplash tile, or on floors and countertops. when it comes to design versatility this handsome mosaic is a top pick. mix and match it with other tiles from MSI’s domino collection for easy to achieve designer look. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.