Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Shimmer SAMPLE Picket Glass Mosaic Wall Tile

  • Mfr # ZOR-MD-0394-SAM

  • Zoro # G605837862


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
Blue Shimmer
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0394-SAM
Zoro #
G605837862
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Blue Shimmer
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample

Description

Blue Shimmer picket tile features swirling shades of blue and a modern elongated hex pattern for a sleek, distinctive look. made from glass, this colorful tile is the perfect way to make a statement in the kitchen, bathroom, living room, break room, and other interior spaces in residential and commercial applications. use this for kitchen backsplashes, shower and bath surrounds, accent walls, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.