Shop ACKLAND
See all product information
1.03 in. T x 94 in. L x 2.23 in. W Heirloom Sepia Luxury Vinyl Flooring Trim Over Lapping Stair Nose
Mfr # AKVTVHESE-OSN
Zoro # G204415560
original price:Β $67.39 , new price: $60.65 , 10 percent off
new price:Β $60.65
/eaKey Features
Size
5.59x95.28
Length
95.28
Height
2.36
Thickness
2.36
Color
Heirloom Sepia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AKVTVHESE-OSN
Zoro #
G204415560
UPC #
-
Country of Origin
United States
Dimensions
Size
5.59x95.28
Length
95.28
Height
2.36
Thickness
2.36
Width
5.59
Details
Color
Heirloom Sepia
Material
Lvt
Finish
Low Gloss
Weight
1.7
Application
On Grade (Ground Level)
Description
Complete your flooring project with the Overlapping Stair Nose molding for a polished, professional finish. This trim covers the edge of flooring on stair steps, designed for floating floor installations. Crafted from durable waterproof materials, itβs built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your luxury vinyl flooring, this molding delivers both style and protection for any space.
- Includes 1 trim piece
- Dimensions: 1.03β x 2.23β x 94β - designed for a precise, professional fit
- Coordinated Design: Matches your luxury vinyl flooring for a cohesive, finished appearance
- Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
- Authentic wood look: Offers the appearance of natural wood to complement your flooring
- Low Maintenance: Easy to clean and designed to maintain its beauty over time
- Durability: 100% waterproof and built to resist scratches, stains, and everyday wear
- Indoor Use: For use in temperature-controlled indoor spaces only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.