
Boathouse Picket SAMPLE Glass Mesh-Mounted Mosaic Wall Tile
Mfr # ZOR-MD-0286-SAM
Zoro # G105838413
product price: $3.09
/eaSold in multiples of 3 for $9.27
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Boathouse Blue
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0286-SAM
Zoro #
G105838413
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Boathouse Blue
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample
Description
MSI’s Boathouse Picket pattern glass mosaic tiles feature warm tones of blue. the tiles earthy color scheme complements a variety of design aesthetics and its modern picket pattern creates a distinct, one-of-a-kind look. these dazzling crystallized glass tiles can be run vertically or horizontally, depending on your desired look. use them to create a glass backsplash, countertop or shower surround you will never tire of. or, create an accent wall and give your room a punch of color. the tiles are mounted on 0 mesh-backed sheets for simplified installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.