Bologna Chiaro 3 In. X 6 In. Tumbled Travertine Floor & Wall Tile, 8PK

  • Mfr # ZOR-MD-T-0101

  • Zoro # G504414676


product price:  $7.29
/pk 8, $0.91/ea
Sold in multiples of 2 for $14.58

Key Features

Length
6
Width
3.25
Thickness
3
Size
3.25x6
Material
Travertine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-T-0101
Zoro #
G504414676
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
6
Width
3.25
Thickness
3
Size
3.25x6
Height
3

Details

Material
Travertine
Color
Bologna Chiaro
Tile Use
Floor&Wall
Finish
Tumbled
Weight
5.04

Description

Enhance your home interior with this Bologna Chiaro floor and wall tile. great for bathroom floors, walls and backsplashes, it features a grade-1 rating. this natural stone tile offers a rustic look to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.