Bourland 0.62 Thick x 3 Wide x 78 Length Engineered Hardwood Flush Stair Nose Molding

  • Mfr # ZOR-LVT-TR-0373

  • Zoro # G310336209


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Size
11.25 in x 48 in
Mat Width
3 in
Color
Bramlett
Mat Length
78 in
Mat Thickness
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0373
Zoro #
G310336209
UPC #
-
Country of Origin
United States

Dimensions

Size
11.25 in x 48 in
Mat Width
3 in
Mat Length
78 in
Mat Thickness
0.63 in
Length
48 in
Width
11.25 in
Thickness
0.63 in

Details

Item
Engineered Wood Stair Tread Eased Edge
Color
Bramlett
Material
Engineered Wood
Finish
Wirebrushed

Description

Looking for a flush transition on your staircases? With our stair nose eased edge trim, get a highly functional and visually appealing accessory that serves as a perfect solution for creating a seamless transition from your stairs to your hardwood flooring. Made from solid wood, this stair nose offers unparalleled durability and longevity, ensuring you get the best value for your investment. The sleek and modern design of the eased edge adds an aesthetic touch to your stairs while also providing a slip-resistant surface that ensures maximum safety for you and your loved ones. With its easy installation process, you can transform your stairs into a beautiful and functional feature in your home in no time. This piece of matching hardwood is applied to the nose of the top step or landing area to create a seamless finish with a contemporary design that elevates the overall appearance of your staircase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.