Bramlett 0.25 Thick x 2 Wide x 78 Length Engineered Hardwood T-molding

  • Mfr # ZOR-LVT-TR-0384

  • Zoro # G310336216


original price:  $104.99 , new price: $94.49 , 10 percent off
new price:  $94.49
/ea
Free Shipping & Returns

Key Features

Mat Width
2 in
Color
Beige
Size
2 in x 78 in x 0.25 in
Mat Length
78 in
Finish
Wirebrushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0384
Zoro #
G310336216
UPC #
-
Country of Origin
United States

Dimensions

Mat Width
2 in
Size
2 in x 78 in x 0.25 in
Mat Length
78 in
Mat Thickness
0.25 in

Details

Color
Beige
Finish
Wirebrushed
Material
Engineered Hardwood

Description

Looking for a versatile and durable flooring accessory to create a seamless transition between different types of flooring surfaces? Look no further than our T-molding! Crafted from high-quality, solid wood, our T-molding is designed to provide exceptional longevity and strength. It comes in a variety of colors to match the engineered wood flooring, giving a polished and cohesive look to any space. Its easy installation process and low maintenance make it an ideal choice for homeowners and contractors alike. Whether you choose to nail or glue it with its coordinating style of floor, this molding is sure to impress.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.