Zoro Homepage

Briar Rosa Pennyround Sample Matte Glass Mosaic Tile

  • Mfr # ZOR-MD-0623-SAM

  • Zoro # G415482559


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Length
4 in
Width
4 in
Thickness
0.24 in
Material
Glass
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0623-SAM
Zoro #
G415482559
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.24 in

Details

Color
Briar Rosa
Material
Glass
Shape
Square
Finish
Matte

Description

The Briar Rosa Penny Round glass tile showcases a stunning penny round pattern set against a warm white background, accented with marble-like tones and veins. This tile effortlessly transforms any space into a visual masterpiece. Designed with convenient mesh backing, it ensures easy installation, making it a great choice for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and beyond. Perfect for both residential and commercial settings, this versatile tile adds a vibrant pop of color and a touch of elegance to any environment.


  • • Grade 1, first-quality glass mosaic tile for wall and light residential floor use.
  • • Unglazed, matte finish with a low sheen and low variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.