Brighton Grey 12" X 12" Hexagon Matte Porcelain Mosaic Tile, PK8

  • Mfr # ZOR-MD-0601

  • Zoro # G611470572


original price: $107.99
30% off
new price: $75.59
/pk 8, $9.45/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.37 in
Size
12 in x 12 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0601
Zoro #
G611470572
UPC #
-
Country of Origin
India

Dimensions

Length
12 in
Width
12 in
Thickness
0.37 in
Size
12 in x 12 in

Details

Material
Porcelain
Color
Grey
Shape
Square
Finish
Matte
Weight
4.40 lbs.
Application
Floor And Wall
Collection
Brighton

Description

Discover Brighton Porcelain Tiles, seamlessly blending timeless elegance with contemporary functionality. Featuring a distinctive 2" x 2" hexagon mosaic, these tiles effortlessly capture the opulent essence of marble, injecting sophistication into any space. The matte finish not only enhances the genuine marble appearance but also gives a slip-resistant surface, making them suitable for walls, countertops, and floors. Whether you're envisioning a chic kitchen backsplash, a captivating accent wall, or stylish tile flooring, Brighton tiles are exceptionally versatile, breathing life into your design aspirations. Ideal for both residential and commercial settings, these tiles flawlessly combine style and durability, establishing themselves as a lasting choice for transforming any interior into a masterpiece. Immerse yourself in the timeless beauty of Brighton Porcelain Tiles and elevate your space with enduring sophistication


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.