Brighton Grey 12" X 24" Matte Porcelain Floor And Wall Tile, PK8

  • Mfr # ZOR-PT-0746

  • Zoro # G310983564


original price: $56.99
49% off
new price: $28.59
/pk 8, $3.57/ea

Key Features

Length
24 in
Width
12 in
Thickness
0.37 in
Size
12 in x 24 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0746
Zoro #
G310983564
UPC #
-
Country of Origin
India

Dimensions

Length
24 in
Width
12 in
Thickness
0.37 in
Size
12 in x 24 in

Details

Material
Porcelain
Color
Gray
Shape
Rectangle
Finish
Matte
Application
Floor And Wall

Description

Brighton Porcelain Tiles, where timeless elegance meets modern functionality. Sized at a generous 12 x 24, these tiles effortlessly capture the luxurious essence of marble, infusing sophistication into any environment. The matte finish not only amplifies the authentic marble appearance but also ensures a slip-resistant surface suitable for walls, countertops, and floors. Whether you're envisioning a chic kitchen backsplash, a captivating accent wall, or stylish tile flooring, Brighton tiles are versatile enough to turn your design aspirations into reality. Perfect for both residential and commercial spaces, these tiles flawlessly blend style and durability, making them an enduring choice for elevating any interior into a masterpiece. Experience the timeless beauty of Brighton Porcelain Tiles and enhance your space with enduring sophistication.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.