0.59 in. T x 94 in. L x 1.37 in. W Donahue Highland Elm Hybrid Rigid Core Trim End Cap Molding

  • Mfr # AKVTHDONA-EC

  • Zoro # G005523860


product price:Β  $42.29
/ea

Key Features

Size
1.37x94
Material
Hybrid Core
Color
Donahue
Finish
Low Gloss
Length
94
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVTHDONA-EC
Zoro #
G005523860
UPC #
-
Country of Origin
China

Dimensions

Size
1.37x94
Length
94
Height
0.59
Thickness
0.59

Details

Material
Hybrid Core
Color
Donahue
Finish
Low Gloss

Description

Complete your flooring project with the End Cap molding for a polished, professional finish. This trim finishes the edge of your flooring where it meets carpet, sliding doors, or raised surfaces. Crafted from durable waterproof materials, it’s built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your hybrid rigid core flooring, this molding delivers both style and protection for any space.


  • Includes 1 trim piece
  • Dimensions: 0.59” x 1.37” x 94” - designed for a precise, professional fit
  • Coordinated Design: Matches your hybrid rigid core flooring for a cohesive, finished appearance
  • Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
  • Authentic wood look: Offers the appearance of natural wood to complement your flooring
  • Low Maintenance: Easy to clean and designed to maintain its beauty over time
  • Durability: 100% waterproof and built to resist scratches, stains, and everyday wear
  • Indoor Use: For use in temperature-controlled indoor spaces only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products