Brook Timber 043 Thick X 149 Wide X 78 Length Reducer Molding

  • Mfr # ZOR-LVT-T-0380

  • Zoro # G107100778


original price:  $44.15 , new price: $39.75 , 9 percent off
new price:  $39.75
/ea

Key Features

Material
WTRPRF WOOD
Length
78
Overall Width
1.49
Color
BROWN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-T-0380
Zoro #
G107100778
UPC #
-
Country of Origin
United States

Dimensions

Length
78
Overall Width
1.49

Details

Material
WTRPRF WOOD
Color
BROWN

Description

Achieve a seamless authentic wood look with the MSI's Reducer Molding Vinyl Plank It can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution This flooring is easy to install with its locking system making it DIYfriendly and it gives supreme comfort when under foot It will withstand the test of time with features like 100 waterproof, scratch, stain and dent resistant It retains elegance with the elegant white tones It is used to transition floors of unequal height from woodlaminate floors to carpet, vinyl or tile This molding will provide a seamless look when transitioning between flooring surfaces providing a beautiful finished look to any room in your home

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.