
Brundinson 0.59 in. Thick x 1.1 in. Wide x 94 in. Length Hybrid Rigid Core Quarter Round Molding
Mfr # ZOR-LVT-TR-0720
Zoro # G922773539
original price: $21.99 , new price: $19.79 , 10 percent off
new price: $19.79
/eaKey Features
Material
Hybrid Core
Length
94 in
Width
1.1 in
Finish
Low Gloss
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVT-TR-0720
Zoro #
G922773539
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
94 in
Width
1.1 in
Thickness
0.59 in
Details
Item
LVT Trim
Material
Hybrid Core
Finish
Low Gloss
Color
Brown
Description
Introducing MSI's LVT Quarter Round Molding-the perfect finishing touch for your luxury vinyl tile flooring. Designed to seamlessly blend the edges of your floor with the wall, this molding enhances the overall look of your space while providing a polished, professional finish. Crafted with durability in mind, it’s resistant to moisture, scratches, and wear, making it ideal for high-traffic areas in your home. Its sleek design complements any decor, and the easy installation process makes it a favorite among DIY enthusiasts and professionals alike. Elevate your flooring project with our LVT Quarter Round Molding, where style meets practicality for a flawless finish.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.