Brundinson 0.59 in. Thick x 1.42 in. Wide x 94.49 in. Length Hybrid Rigid Core End Cap Molding

  • Mfr # ZOR-LVT-TR-0721

  • Zoro # G222773574


original price: $43.99
10% off
new price: $39.59
/ea

Key Features

Color
Brown
Thickness
0.59 in
Material
Hybrid Core
Width
1.42 in
Length
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0721
Zoro #
G222773574
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
0.59 in
Width
1.42 in
Length
94.49 in

Details

Color
Brown
Item
LVT Trim
Material
Hybrid Core
Finish
Low Gloss

Description

Introducing MSI's End Cap Molding-the ultimate finishing touch for your luxury vinyl tile flooring. Perfectly designed to create a smooth and stylish transition where your flooring meets doorways, this molding adds a refined, professional look to any space. Built with durability in mind, it withstands daily wear while maintaining its elegant appearance, ensuring your floors look flawless for years to come. With its versatile design and easy installation, the End Cap Molding seamlessly integrates with any decor, enhancing the overall aesthetic of your home. Elevate your flooring project with this essential detail, where superior craftsmanship meets timeless style.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.