
1.25 in. T x 47.25 in. L x 12 in. W Palapa Pine LVP Flooring Trim Stair Tread Eased Edge, 2PK
Mfr # AKVTVPAPI-ST-EE
Zoro # G214119595
product price:Β $133.99
/pk 2, $67.00/ea
Free Shipping & Returns
Key Features
Material
LVT
Length
47. 24 in
Overall Width
12. 01 in
Color
Palapa Pine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AKVTVPAPI-ST-EE
Zoro #
G214119595
UPC #
-
Country of Origin
China
Dimensions
Length
47. 24 in
Overall Width
12. 01 in
Details
Material
LVT
Color
Palapa Pine
Item
LVT Trim
Description
Complete your flooring project with the Stair Tread Eased Edge molding for a polished, professional finish. This trim covers the entire stair tread with a finished edge for a unified look. Crafted from durable waterproof materials, itβs built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your luxury vinyl flooring, this molding delivers both style and protection for any space.
- Includes 2 trim pieces
- Dimensions: 1.25β x 12.01β x 47.24β - designed for a precise, professional fit
- Coordinated Design: Matches your luxury vinyl flooring for a cohesive, finished appearance
- Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
- Authentic wood look: Offers the appearance of natural wood to complement your flooring
- Low Maintenance: Easy to clean and designed to maintain its beauty over time
- Durability: 100% waterproof and built to resist scratches, stains, and everyday wear
- Indoor Use: For use in temperature-controlled indoor spaces only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.