Zoro Homepage

Cabana 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-SAM-0204

  • Zoro # G711328629


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Limit 2 per order


Key Features

Size
9 in x 7 in
Length
7 in
Material
LVT
Finish
Low Gloss
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-SAM-0204
Zoro #
G711328629
UPC #
-
Country of Origin
India

Dimensions

Size
9 in x 7 in
Length
7 in
Thickness
0.2 in
Width
9 in

Details

Color
Cabana
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Cabana

Description

Immerse your living spaces into the epitome of contemporary elegance with Cabana Luxury Vinyl Planks. These planks, showcasing an enchanting amber shade, radiate a soft neutral tone and gentle graining that captures a coastal vibe, embodying the essence of modern sophistication. Marked by minimal variation and clean graphics, these planks establish a sleek, timeless appearance that effortlessly complements any interior. With a 5MM thickness, including a 4MM core and a 1MM attached pad, they ensure a harmonious blend of durability and underfoot comfort. Its 20MIL protection layer stands as a testament to ultimate resilience against the daily wear and tear of life. Embrace versatility with 100% waterproof vinyl plank flooring, paired with an easy-install locking system and innovative ''no acclimation'' technology-empowering you to purchase and install on the same day. These LVPs are ideal for creating a whimsical ambiance in kitchens, bathrooms, and various living areas across residential and commercial spaces. Plus, this collection is backed by GREENGUARD Gold, FloorScore, and LEED certifications, ensuring that it is safe for the environment and your whole family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.