Cabana 9" X 48" X 22Mil Rigid Core Luxury Vinyl Plank Flooring, PK280

  • Mfr # ZOR-LVR-0218P

  • Zoro # G211328709


original price:  $3,525.99 , new price: $2,285.99 , 35 percent off
new price:  $2,285.99
/pk 280, $8.16/ea
Additional $685.00 delivery surcharge applies per item.
See details

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Color
Cabana
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0218P
Zoro #
G211328709
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Width
8.98 in

Details

Color
Cabana
Material
LVT
Finish
Low Gloss
Weight
7.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Cabana

Description

Transform your living spaces into the pinnacle of contemporary elegance with Cabana Luxury Vinyl Planks. These planks exude an enchanting amber shade, radiating a soft neutral tone and gentle graining that encapsulate a coastal vibe, epitomizing the essence of modern sophistication. Defined by minimal variation and clean graphics, these planks establish a sleek, timeless appearance that seamlessly complements any interior. Featuring an 8MM thickness, inclusive of a 6MM core and a 2MM attached pad, they ensure a perfect balance of durability and underfoot comfort. The 22MIL protection layer stands as a testament to ultimate resilience against the daily wear and tear of life. Embrace versatility with 100% waterproof vinyl plank flooring, coupled with an easy install locking system and innovative "no acclimation" technology-empowering you to purchase and install on the same day. These LVPs are perfect for cultivating a whimsical ambiance in kitchens, bathrooms, and various living areas across residential and commercial spaces. Moreover, this assortment is supported by GREENGUARD Gold, FloorScore, and LEED certifications, assuring its safety for both the environment and your entire family.


  • 0.31" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.