
Calacatta Cressa 3D Ledger Panel SAMPLE Honed Marble Wall Tile
Mfr # ZOR-PNL-0022-SAM
Zoro # G705838011
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Calacatta Cressa
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0022-SAM
Zoro #
G705838011
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Calacatta Cressa
Finish
Honed
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Calacatta Cressa D Honed Stacked Stone Panel is crafted from fine white marble. Its soft gray veins and smooth clean lines make it a stand-out among other natural stones in its class. Use it to create stunning accent walls, backsplashes, or fireplace surrounds — the choice is yours and the possibilities are endless. Whether you prefer traditional or contemporary décor this ledger stone will enhance the beauty of your home for years to come, and you can count on a streamlined installation process. MSI’s Interlocking Z Feature ensures the dry stack stone panels fit together easily, just like puzzle pieces. Achieving a seamless fit has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.