Venatino Elysia Hexagon 12 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-VEEL2X2HXH-CA

  • Zoro # G004411724


product price:  $253.99
/pk 10, $25.40/ea
Free Shipping & Returns

Key Features

Coverage Area
9.8 Sq. ft
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-VEEL2X2HXH-CA
Zoro #
G004411724
UPC #
-
Country of Origin
China

Details

Color
Venatino Elysia
Coverage Area
9.8 Sq. ft
Shape
Hexagon

Description

Embodying a modern twist on classic white marble, Venatino Elysia hexagon tiles offer understated elegance that complements any interior. Presented in a white-cool tone, their versatile design lends texture and charm to floors and walls alike, creating stylish statements that remain effortlessly balanced. Known for durability and refined beauty, these tiles are a preferred option for designer flooring projects, backsplash features, and accent walls.


  • Size: 11.75 in. W x 12 in. L x 0.38 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation
  • Finish: Honed surface with substantial variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products