
Calacatta Cressa Hexagon SAMPLE Honed Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0478-SAM
Zoro # G505838129
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Calacatta Cressa
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0478-SAM
Zoro #
G505838129
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Calacatta Cressa
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Calacatta Cressa Hex Honed mosaic tiles are a modern take on classic white marble. Simply beautiful and quietly chic, they’re an extremely versatile design choice that add interest to floors and walls without overpowering. Valued for their good looks and durability, these marble hexagon tiles are a designer top-pick for flooring, backsplash tile, accent tile, and shower tile. A generous chips per mesh-mounted sheet helps streamline the installation process. Pair this tile with others from the Calacatta Cressa collection to achieve a designer look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.