
Calacatta Cressa Honed SAMPLE Marble Subway Tile In White
Mfr # ZOR-NS-0055-SAM
Zoro # G805837976
product price: $3.35
/eaSold in multiples of 3 for $10.05
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Calacatta Cressa
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0055-SAM
Zoro #
G805837976
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Calacatta Cressa
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
This Calacatta Cressa Honed Marble Floor and Wall Tile adds a contemporary look to your home with its honed smooth finish, medium sheen and marble design. It can be used indoors or outside and the surface is impervious to moisture. This durable tile is Grade for use on your walls or kitchen and bathroom floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.