Zoro Homepage
This item is Discontinued.
Msi Calacatta Cressa SAMPLE Honed Marble Mesh-Mounted Mosaic Tile ZOR-MD-0479-SAM

Calacatta Cressa SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0479-SAM
  • Zoro # G505838792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0479-SAM
Zoro #
G505838792
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Calacatta Cressa
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI’s Calacatta Cressa x Honed mosaic offers all the elegance you expect from a fine white marble. Clean and classic, this low sheen tile features the traditional pairing of white and grey — making it an extremely versatile design choice. As durable as it is gorgeous, this tile can be used on floors or walls throughout your home and in light commercial environments. A perfectly sized marble tile, it enhances kitchens and baths with a refined, enduring look — whether incorporated as backsplash tile, accent tile, or to create a stunning shower surround. Pair this tile with others from the Calacatta Cressa collection to achieve a designer look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.