Calacatta Gold 12 in. x 24 in. Polished Marble Floor and Wall Tile, 6PK

  • Mfr # ZOR-NS-0098

  • Zoro # G505523889


product price:  $468.99
/pk 6, $78.17/ea
Free Shipping & Returns

Key Features

Length
25
Width
13
Thickness
4.5
Size
13x25
Material
Marble
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-NS-0098
Zoro #
G505523889
UPC #
-
Country of Origin
Italy

Dimensions

Length
25
Width
13
Thickness
4.5
Size
13x25
Height
4.5

Details

Material
Marble
Color
Calacatta Gold
Finish
Honed
Weight
66.00
Application
Floor & Wall
Coverage Area
10 Sq. ft

Description

Calacatta Gold marble is a distinctive white Italian marble with gray and gold veining. Available as marble slabs and marble tile in both honed and polished finishes, this elegant natural stone is the perfect choice to create stunning marble countertops, marble kitchen islands, marble floors and backsplashes. For flexibility in design and installation, a wide range of coordinating wall tiles, floor tiles, and mosaic tiles are available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.