
Calacatta Gold 2 In. X 4 In. Polished Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)
- Mfr # ZOR-MD-0182
- Zoro # G304414326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-MD-0182
Zoro #
G304414326
UPC #
-
Country of Origin
China
Dimensions
Length
14.5
Width
12.5
Thickness
5.25
Size
12.5x14.5
Height
5.25
Details
Material
Marble
Color
Calacatta Gold
Tile Use
Floor & Wall
Finish
Polished
Weight
45
Coverage Area
10 Sq. ft
Description
MSI Calacatta Gold 12 in. x 12 in. mesh-mounted mosaic floor and wall tile is a natural stone marble that illustrates classical romance. this tile features elegant white tones with a splash of gray and streaks of gold. the mosaic has 4 in. x 2 in. rectangular chips mounted on a 12 in. x 12 in. mesh sheet. install this tile to incorporate a distinctive, contemporary aesthetic enhancement into kitchens, bathrooms and a wide variety of commercial and residential projects. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.