Calacatta Gold Hexagon 11 in. x 13 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-CAGO2X2HXM-CA

  • Zoro # G210632975


product price:  $124.99
/pk 15, $8.33/ea
Free Shipping & Returns

Key Features

Length
12.8 in
Width
11.1 in
Thickness
0.24 in
Size
11.1 in. x 12.8 in.
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-CAGO2X2HXM-CA
Zoro #
G210632975
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12.8 in
Width
11.1 in
Thickness
0.24 in
Size
11.1 in. x 12.8 in.

Details

Material
Porcelain
Color
Calacatta Gold
Shape
Hexagon
Finish
Matte
Application
Wall & Residential Floors

Description

Immerse yourself in the timeless elegance of the Calacatta Gold Mosaic Tile. These captivating 2" hexagon tiles feature a pristine white canvas graced by striking gold veins, offering the unmistakable allure of natural marble. Finished with a subtle matte texture, each tile is mounted on mesh-backed sheets to ensure effortless installation. Ideal for crafting sophisticated accent walls, backsplashes, or graceful residential floors, these exquisite porcelain mosaics bring refined beauty and lasting charm to any space. Elevate your interiors with a touch of understated luxury and captivating style.


  • Size: 11.1 in. W x 12.8 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte surface with slight variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products