
Calacatta Gold Round 11 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK
Mfr # AKM-P-CAGO12X10RDM-CA
Zoro # G710632987
product price:Â $152.99
/pk 15, $10.20/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
10.49 in
Thickness
0.24 in
Size
10.49 in. x 11.81 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AKM-P-CAGO12X10RDM-CA
Zoro #
G710632987
UPC #
-
Country of Origin
Thailand
Dimensions
Length
11.81 in
Width
10.49 in
Thickness
0.24 in
Size
10.49 in. x 11.81 in.
Details
Material
Porcelain
Color
Calacatta Gold
Shape
Round
Finish
Matte
Application
Wall & Residential Floors
Description
Step into the timeless elegance of Calacatta Gold Mosaic Tile. Featuring enchanting round tiles set against a pristine white canvas, beautifully veined with gold and gray, these porcelain mosaics capture the essence of authentic marble with a sophisticated matte finish. Mounted on mesh backing for seamless installation, they are perfect for creating captivating accent walls, stunning backsplashes, or refined residential floors. Let these exquisite tiles transform your space, infusing it with a graceful blend of luxury and artistry.
- Size: 10.49 in. W x 11.81 in. L x 0.24 in. thick sheets
- Material: Porcelain mosaic, mounted on mesh backing for easy installation
- Finish: Matte surface with slight variation in tone
- Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
- Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.