
Calacatta Gold SAMPLE Polished Marble Floor And Wall Tile
Mfr # ZOR-NS-0050-SAM
Zoro # G005837738
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Calacatta Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0050-SAM
Zoro #
G005837738
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Calacatta Gold
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Calacatta Gold Floor and Wall Tile is a polished natural stone marble that illustrates classical romance. This tile features elegant white tones with a splash of grey and streaks of gold. Install this tile to incorporate a distinctive, contemporary aesthetic enhancement into kitchens, bathrooms and a wide variety of commercial and residential projects. With various sizes to choose from, install this tile to incorporate a distinctive personal signature in a wide variety of designs and patterns. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.