Calacatta Hexagon 12 In. X 12 In. X 10Mm Porcelain Mesh-Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0363

  • Zoro # G104415431


product price:  $127.99
/pk 8, $16.00/ea
Free Shipping & Returns

Key Features

Length
12.75
Width
12.75
Thickness
4.75
Size
12.75x12.75
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0363
Zoro #
G104415431
UPC #
-
Country of Origin
India

Dimensions

Length
12.75
Width
12.75
Thickness
4.75
Size
12.75x12.75
Height
4.75

Details

Material
Porcelain
Color
CALACATTA
Tile Use
Floor&Wall
Finish
Matte
Weight
34.4
Coverage Area
8 Sq. ft

Description

Whether you need to update your outdoor terrace or kitchen backsplash, these MSI Calacatta Hexagon porcelain mesh-mounted mosaic floor and wall tiles are the perfect choice and add a striking accent to your home. these tiles can be used as medium-duty flooring and they are slipesistant wherever you place them. they come in in 1 sq. ft. sections for ease of installation and offer a lovely marble look with stunning whites and warm beige veining that delivers a world class look. this tile features 2 in. hexagon chips on a 12 in. x 12 in. mesh-mounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to fit your desired need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.