Calacatta Lumas 49in x 22in Single Bathroom Vanity Top With Sink

  • Mfr # ZOR-VANS-1922-0030

  • Zoro # G115188829


original price:  $443.99 , new price: $310.99 , 29 percent off
new price:  $310.99
/ea
Free Shipping & Returns

Key Features

Length
49 in
Width
22 in
Finish
Polished
Material
Engineered Marble
Color
White-Cool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-VANS-1922-0030
Zoro #
G115188829
UPC #
-
Country of Origin
China

Dimensions

Length
49 in
Width
22 in
Thickness
10 in

Details

Finish
Polished
Material
Engineered Marble
Color
White-Cool
Application
Undermount

Description

Create a calm, luxurious bathroom with the gorgeous marble look Calacatta Lumas Vanity Top. A cool white background complemented by light gray veins provides a serene aesthetic and can work with any architectural style. This durable vanity top comes with an integrated rectangular sink for a sleek look and pre-drilled holes for easy faucet installation. Ideal for remodels or new-builds, this engineered marble vanity top comes with a matching backsplash to help protect walls, and a matching side splash is available. Several sizes and configurations are available, including single bowl and double bowl, to help you design your perfect space.


  • •49 " W x 22 " D x 0,79 " thick vanity top
  • •4 " backsplash included
  • •15 " W x 20 " L x 7.5 " D sink attached
  • •Pre-drilled for 8 " centerset faucet
  • •Engineered marble vanity top
  • •Polished finish with a high-gloss sheen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.