Zoro Homepage

Calacatta Nowy 31"x22" Engineered Marble Vanity Top

  • Mfr # ZOR-VANS-3122-0001

  • Zoro # G804947201


product price: $259.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Length
31
Width
22
Height
8.7
Finish
Polished
Material
Engineered Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-VANS-3122-0001
Zoro #
G804947201
UPC #
-
Country of Origin
China

Dimensions

Length
31
Width
22
Height
8.7
Size
22x31
Thickness
8.7

Details

Finish
Polished
Material
Engineered Marble
Weight
68
Color
Calacatta Nowy 31x22
Application
Undermount
Bowl Shape
Single Bowl
No. of Bowls
1

Description

Calacatta Nowy is a stunning marble look vanity top for an affordable luxury bathing. Featuring a a lovely blend of clean whites and distinctive , this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design renders a contemporary finishing for remodels or new-in builds. This Engineered marble vanity comes with matching backsplash to help protect walls from water damage and also matching side splash available. This vanity style can be used throughout your home for a signature look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.