Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caldera Coala SAMPLE Glazed Porcelain Floor And Wall Tiles

  • Mfr # ZOR-PT-0250-SAM

  • Zoro # G105837294


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0250-SAM
Zoro #
G105837294
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
COALA
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Achieve the look of wood with the strength of porcelain with the MSI Caldera Coala porcelain floor and wall tile. this flooring has a natural beauty with the gray hues and matte finish that emphasize the graining and knots. it is the perfect tile for feature walls, backsplashes and floors in your home or light-use commercial space. there are fewer staining issues and a clean installation with the rectified tile that allows for a thinner grout joint.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.