
Caldera Grigia SAMPLE Glazed Porcelain Floor And Wall Tiles
Mfr # ZOR-PT-0251-SAM
Zoro # G505837320
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0251-SAM
Zoro #
G505837320
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
GRIGIA
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
This Caldera Grigia glazed porcelain floor and wall tile adds a classic look to your home or commercial area with its gray wooden look, medium sheen and rectified edge. it can be used inside or outdoors and the surface is impervious to moisture and it is frostesistant. this tile is grade for use on your walls, as a kitchen backsplash or bathroom and kitchen floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.