Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

California Gold SAMPLE Gauged Slate Floor and Wall Tile

  • Mfr # ZOR-NS-0091-SAM

  • Zoro # G905837500


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Slate
Color
California Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0091-SAM
Zoro #
G905837500
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Slate
Color
California Gold
Finish
Gauged
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

With its bold combination of earthy tones, this MSI's California Gold Slate Floor and Wall Tile is a great way to add a splash of rustic styling to commercial and residential spaces. This tile is constructed from durable, vitreous slate material, comes in an unglazed, textured finish and incorporates random variations in tone. This tile is suitable for installation on floors and walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.