
California Gold Splitface Ledger Panel SAMPLE Natural Slate Wall Tile
Mfr # ZOR-PNL-0072-SAM
Zoro # G005837202
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Slate
Color
California Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0072-SAM
Zoro #
G005837202
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Slate
Color
California Gold
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s California Gold Ledger Panel combines deep browns, grays, and hints of rust for a beautifully bold statement. Use it to create stunning accent walls, backsplashes, or fireplace surrounds — the choice is yours and the possibilities are endless. Whether you prefer traditional or contemporary décor this ledger stone will enhance the beauty of your home or commercial property for years to come, and you can count on a streamlined installation process. MSI’s Interlocking Z Feature ensures the panels fit together easily, just like puzzle pieces. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.