
Calypso Graphite SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0560-SAM
Zoro # G505837733
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0560-SAM
Zoro #
G505837733
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
GRAPHITE
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Add a bit of drama to an indoor or outdoor space with the stylish and timeless Calypso Graphite Porcelain Tile. The tile offers the look of natural stone with an effortless blend of charcoal and light gray hues. The neutral – but never dull – color of the tile complements any architectural style. Durable and easy to maintain. Calypso Graphite can be used to create statement-making accent walls, entryways, floors, backsplashes, patios, walkways, countertops, and more in residential and light commercial spaces. For added peace of mind, the tile features MSI’s ZeroSlip – a proprietary technology that provides exceptional slip-resistance on dry and wet floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.