Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Calypso Picket SAMPLE Glass Mesh-Mounted Mosaic Tile ZOR-MD-0131-SAM

Calypso Picket SAMPLE Glass Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0131-SAM
  • Zoro # G005837981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0131-SAM
Zoro #
G005837981
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
Calypso
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample

Description

This Calypso Picket pattern glass mosaic tile features crystallized glass, a glossy finish, high sheen and a soft white shade that will add brightness to your home. this tile can be used in your house on bathroom and kitchen walls or countertops and it's frostesistant. installation is quick and easy with the mesh-backing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.