
Capella Putty Brick 2-1/3 In. X 10 In. Matte Porcelain Floor And Wall Tile, 32PK
Mfr # ZOR-PT-0257
Zoro # G004415142
product price: $39.95
/pk 32, $1.25/eaKey Features
Length
10.5
Width
6.5
Thickness
5
Size
6.5x10.5
Material
Porcelain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-PT-0257
Zoro #
G004415142
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.5
Width
6.5
Thickness
5
Size
6.5x10.5
Height
5
Details
Material
Porcelain
Color
PUTTY BRICK
Tile Use
Floor&Wall
Finish
Matte
Weight
22.4
Coverage Area
5.15 Sq. ft
Description
The reclaimed brick look of this MSI’s Capella Putty Brick 2-1/3 in. x 10 in. porcelain floor and wall tile is sure to enhance your decor. a designer blend of gorgeous soft whites and ivory tones bring a warm richness to your space, giving it instant charm and character. this brick-look, matte-finish porcelain works with an impressive array of design styles and decors. the frostesistant tile is the perfect size for herringbone installations, easily adding a trendy touch to your residential or light-duty commercial projects. you can use these durable, low-maintenance porcelain tiles as flooring, backsplash or for countertops or accent walls.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.