Terra Bella Hexagon 12 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-TEBE2X2HXH-CA

  • Zoro # G805849191


product price:  $171.99
/pk 10, $17.20/ea
Free Shipping & Returns

Key Features

Length
13.58
Width
12.99
Thickness
5
Material
Marble
Finish
Honed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-TEBE2X2HXH-CA
Zoro #
G805849191
UPC #
-
Country of Origin
China

Dimensions

Length
13.58
Width
12.99
Thickness
5
Height
5

Details

Material
Marble
Color
Terra Bella
Finish
Honed
Weight
49.00
Application
Floor
Coverage Area
9.8 Sq. ft
Shape
Hexagon

Description

Add subtle color and a touch of elegance to your space with Terra Bella 2” Hexagon Mosaic Tile. This fresh interpretation of the classic hexagon shape is perfect for a variety of wall and residential floor applications. Featuring a soft palette of light gray and cream, accented by delicate veining in blues and gold, this marble tile brings kitchens, fireplace facades, shower surrounds, vanity walls, and more to life. Beautiful yet durable and low maintenance, the tile infuses your space with contemporary sophistication. Tiles are expertly arranged on mesh-backed sheets to simplify installation and ensure a flawless, professional finish.


  • Size: 11.75 in. W x 12 in. L x 0.38 in. thick sheets
  • Material: Marble mosaic, mounted on mesh backing for easy installation.
  • Finish: Honed surface with substantial variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.