Terra Bella Subway 12 in. x 12 in. Honed Marble Mosaic Floor and Wall Tile, 10PK

  • Mfr # AKM-S-TEBE2X6SWH-CA

  • Zoro # G405849218


product price:  $199.99
/pk 10, $20.00/ea
Free Shipping & Returns

Key Features

Length
15.25
Width
12.75
Thickness
5
Material
Marble
Color
Terra Bella
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-TEBE2X6SWH-CA
Zoro #
G405849218
UPC #
-
Country of Origin
China

Dimensions

Length
15.25
Width
12.75
Thickness
5
Height
5

Details

Material
Marble
Color
Terra Bella
Finish
Honed
Weight
48.50
Application
Floor & Wall
Coverage Area
9.7 Sq. ft
Shape
Subway

Description

Add subtle color and timeless elegance to your space with Terra Bella Honed 2" x 6" Subway Tile. This marble tile features a soothing palette of light grays and creams, accented by delicate veining in soft blues and shimmering golds, bringing warmth and character to floors, kitchen backsplashes, fireplace facades, shower surrounds, or bathroom vanity walls. Beyond its exquisite beauty, this durable and low-maintenance tile offers versatile applications for both residential and commercial settings. Thoughtfully arranged in an offset pattern on mesh-backed sheets, installation is simplified-ensuring a polished, professional finish that elevates any space.


  • Size: 11.81 in. W x 11.81 in. L x 0.38 in. thick sheets
  • Material: Marble subway mosaic, mounted on mesh backing for easy installation
  • Finish: Honed surface with substantial variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
  • Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.