
Carbonita Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0348-SAM
Zoro # G405838762
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Carbonita
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0348-SAM
Zoro #
G405838762
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Carbonita
Material
Glass
Finish
Glossy
Weight
2.9
Package qty
1 Sample
Description
Carbonita Subway glass mosaic tiles feature a breathtaking blending of shades of black, blues, and greens - an artistic combination delivering an ethereal quality. the tiles add glamour to your kitchen, bathroom, accent wall, fireplace surround and more. light dances off the tiles' glossy finish, adding dimension. mesh mounted for ease of installation. the carbonita subway tiles are perfect for residential and commercial applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.