Carrara White Hexagon 11 in. x 13 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-CAWH2X2HXM-CA

  • Zoro # G515839697


product price:  $125.99
/pk 15, $8.40/ea
Free Shipping & Returns

Key Features

Length
11.1 in
Width
12.8 in
Thickness
0.24 in
Size
11.1 in x 12.8 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-CAWH2X2HXM-CA
Zoro #
G515839697
UPC #
-
Country of Origin
Thailand

Dimensions

Length
11.1 in
Width
12.8 in
Thickness
0.24 in
Size
11.1 in x 12.8 in

Details

Material
Porcelain
Color
White-Cool
Shape
Rectangle
Finish
Matte
Application
Floor (Residential), Wall, Backsplash

Description

The Carrara White 11" x 13" Hexagon Matte Porcelain Mosaic Tile brings timeless sophistication to any design, showcasing a symphony of cool white tones accented by graceful gray veining. Featuring a classic 2" hexagon pattern, this tile offers understated elegance with its smooth matte finish, creating a refined surface that complements both traditional and contemporary styles. Crafted from durable porcelain and mounted on mesh backing for effortless installation, it is ideal for kitchen backsplashes, bathroom walls, shower surrounds, accent features, and light residential flooring. Combining style, strength, and low-maintenance care, the Carrara White mosaic tile delivers lasting beauty to any space.


  • Size: 11.1 in. W x 12.8 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte - non-reflective surface with a flat finish and slight variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • PEI Rating: PEI I, rated for light foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.