Carrara White 12" X 24" Polished Marble Floor And Wall Tile, 6PK

  • Mfr # ZOR-NS-0058

  • Zoro # G304411806


original price: $193.99
20% off
new price: $154.99
/pk 6, $25.83/ea
Free Shipping & Returns

Key Features

Color
Carrara White
Coverage Area
12 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0058
Zoro #
G304411806
UPC #
-
Country of Origin
Italy

Details

Color
Carrara White
Coverage Area
12 Sq. ft

Description

Add a splash of contemporary styling to your decor with this 12 in. x 24 in. polished marble floor and wall tile. This first-quality tile makes a statement on floors, walls and countertops. Designed with a smooth, unglazed finish that provides a timeless elegance, this flooring option works great in bathroom and kitchen installations. Because of its versatility, it is also suitable for a variety of commercial and residential applications. Its large selection of sizes enables you to lay in a pattern or single layout. Offering supreme style and strength, the tile absorbs less than 0.5% of water, making it a perfect choice for indoor and some outdoor uses. The easy-to-maintain natural stone tile inherently lacks uniformity, varying in color, shade and finish. Included per case are 10 pieces. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.