
Carrara White Basketweave SAMPLE Honed Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0339-SAM
Zoro # G105837980
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Carrara White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0339-SAM
Zoro #
G105837980
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Carrara White
Finish
Honed
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
For your kitchen backsplash, bathroom shower or accent wall, look to Carrara floor and wall tile. designed for indoor, outdoor, residential and commercial use, the sleek marble with gray accents and unglazed finish creates decorative style in any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.