Carrara White Herringbone Honed 12 In. X 12 In. Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0340

  • Zoro # G904414733


original price:  $213.99 , new price: $106.99 , 50 percent off
new price:  $106.99
/pk 10, $10.70/ea
Free Shipping & Returns

Key Features

Length
13.5
Width
13
Thickness
5
Size
13x13.5
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0340
Zoro #
G904414733
UPC #
-
Country of Origin
China

Dimensions

Length
13.5
Width
13
Thickness
5
Size
13x13.5
Height
5

Details

Material
Marble
Color
Carrara White
Tile Use
Floor&Wall
Finish
Honed
Weight
4
Coverage Area
9.4 Sq. ft

Description

MSI’s Carrara White 1 in. x 2 in. Herringbone tile features a classic pattern in a fine natural marble with a sophisticated honed finish. perfect for a variety of decorative styles from classic to coastal, the soft neutral tones of this herringbone tile complement a variety of color schemes. for use in bathrooms, kitchens, laundry rooms, and other spaces, this charming tile is suitable for a wide range of applications including floors, backsplashes, vanity walls, shower surrounds, countertops, and more. durable, elegant, and easy to maintain, it's also greenguard indoor air quality certified. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.