Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carrara White Ledger Panel SAMPLE Glazed Porcelain Wall Tile

  • Mfr # ZOR-PNL-0103-SAM

  • Zoro # G105838758


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0103-SAM
Zoro #
G105838758
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
CARRARA WHITE
Finish
Matte
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

This Carrara White Ledger glazed porcelain wall tile adds a classic look to your home or commercial area with its glazed smooth finish and clean white design. it can be used inside or outdoors and the surface is impervious to moisture, stains and it is frostesistant. this tile is grade for use on your walls, as your bathroom and kitchen floors or on your stone fireplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.