Carrara White Milano Ribbo 12in X 24in Honed Marble Wall Tile, 2PK

  • Mfr # ZOR-NS-0110

  • Zoro # G114742237


product price:  $199.99
/pk 2, $100.00/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
12 in
Thickness
0.6 in
Size
12" x 24"
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-NS-0110
Zoro #
G114742237
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
0.6 in
Size
12" x 24"

Details

Material
Marble
Shape
Rectangle
Color
White-Cool
Finish
Honed
Application
Wall, Kitchens, Bathroom, Shower, Entryways Outdoor, Indoor, Commercial Spaces

Description

Carrara White Milano Ribbo marble features a sophisticated tile in stunning white and gray marble, highlighted by natural veining. Its honed finish enhances the smooth, refined appearance, while the concave, inverted fluted design introduces a unique textured element. Perfect for enhancing walls, fireplace facades, backsplashes, accent walls, and more, this marble tile effortlessly merges classic elegance with modern design.


  • • Grade 1, first-quality marble tile for wall use
  • • Unglazed, honed finish with a low sheen and random variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.