Zoro Homepage

Carrara White Sample Honed Marble Floor And Wall Tile, 1 sq ft

  • Mfr # ZOR-MD-0560-SAM

  • Zoro # G908413596


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Length
4 in
Width
4 in
Thickness
0.31 in
Material
Marble
Color
WHITE-COOL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0560-SAM
Zoro #
G908413596
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.31 in
Height
0.31 in

Details

Material
Marble
Color
WHITE-COOL
Finish
Natural
Application
Wall

Description

These iconic Carrara White Round Honed marble tiles create a stunning design perfect for contemporary walls, backsplashes, shower surrounds, and even residential floors. With a sophisticated honed pattern featuring a beautiful mix of white and gray tones, these penny rounds offer an on-trend and decorative style to help spruce up a variety of environments, both inside and out. Make this easy-to-install mesh-backed tile more dramatic with matching or contrasting grout colors. From a kitchen accent wall to the master bath, this marble tile is durable, easy to clean and low maintenance, making it an ideal choice for busy homes and commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.