
Carrara White SAMPLE Polished Marble Floor And Wall Tile
Mfr # ZOR-NS-0058-SAM
Zoro # G705837908
product price: $3.35
/eaSold in multiples of 3 for $10.05
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Carrara White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0058-SAM
Zoro #
G705837908
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
Carrara White
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Add a splash of contemporary styling to your decor with this polished marble floor and wall tile. This first-quality tile makes a statement on floors, walls and countertops. Designed with a smooth, unglazed finish that provides a timeless elegance, this flooring option works great in bathroom and kitchen installations. Because of its versatility, it is also suitable for a variety of commercial and residential applications. Its large selection of sizes enables you to lay in a pattern or single layout. Offering supreme style and strength, the tile absorbs less than of water, making it a perfect choice for indoor and some outdoor uses. The easy-to-maintain natural stone tile inherently lacks uniformity, varying in color, shade and finish. . Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.